Specifications
Dimensions
- Fitting Thread Size1/4 in
- Hex Size1/4 in
- Weight1.00 lbs
Details
- Fitting Thread TypeUNF
- Manufacturer Product Page
- Manufacturer Upc Number053893938059
- Thread TypeUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)