Motion
81CA06401R
RGD CST C/W 6 X 2 1/2 CA WHL
MI ITEM #02504959
MFR #81CA06401R
Price$230.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RGD CST C/W 6 X 2 1/2 CA WHL
MI ITEM #02504959
MFR #81CA06401R

Mfr description
81-CA-06401-R CASTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.48/each

Specifications

Dimensions

  • Overall Height
    7-5/8 in
  • Swivel Lead Length  
    1-1/2 in
  • Tread Width
    2-1/2 in
  • Weight
    20-1/4 lbs

Details

  • Application
    Conveyor-drawn tow-trucks, Heavy duty bakery racks, Heavy duty dough troughs, Production dollies
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)