Specifications
Dimensions
- Weight3.50 lbs
Details
- FinishBlack Oxide
- For Use With SeriesFM 500 Series
- Manufacturer Product Page
- Parts CategoryGuards & Mounting Hardware
- RatingsCE, and RoHS
- SeriesFM 500
- UPC_NO662284247610
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)