Motion
801455
Foot Mount Adapter - For Use With FMCB-130-19 Series Clutch/Brake, FMCBE-130-19 Series Clutch/Brake, FMCE-130-19 Series, FMCBES-130-19 Series Clutch/Brake, FMCBE-130-24 Series Clutch/Brake, FMCB-130-24 Series Clutch/Brake, FMCBES-130-24 Series Clutch/Brake, Black Oxide Finish
MI ITEM #02505066
MFR #801455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Mount Adapter - For Use With FMCB-130-19 Series Clutch/Brake, FMCBE-130-19 Series Clutch/Brake, FMCE-130-19 Series, FMCBES-130-19 Series Clutch/Brake, FMCBE-130-24 Series Clutch/Brake, FMCB-130-24 Series Clutch/Brake, FMCBES-130-24 Series Clutch/Brake, Black Oxide Finish
MI ITEM #02505066
MFR #801455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801455 FMC/B-130 FOOT,L-SHAPE,NP

Specifications

  • Parts Category
    Guards & Mounting Hardware
  • For Use With Series
    FMCB-130-19 Series Clutch/Brake, FMCB-130-24 Series Clutch/Brake, FMCBE-130-19 Series Clutch/Brake, FMCBE-130-24 Series Clutch/Brake, FMCBES-130-19 Series Clutch/Brake, FMCBES-130-24 Series Clutch/Brake, FMCE-130-19 Series
  • Series
    FM 130/19/24
  • Finish
    Black Oxide
  • Ratings
    CE, and RoHS
  • Additional Details
    Nickel plated for use with metric units.
  • Manufacturer Product Page
  • UPC_NO
    662284223928
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought