Motion
TCB10 ROTOR QD'JA'

NEXEN GROUP
TCB10 ROTOR QD'JA'

Rotary Brake Rotor With Hub - QD Bushed Type
Mi Item #02505076
MFR #TCB10 ROTOR QD'JA'
Price$3,183.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB10 ROTOR QD'JA'

Rotary Brake Rotor With Hub - QD Bushed Type
Mi Item #02505076
MFR #TCB10 ROTOR QD'JA'

Mfr description
835153 TCB10 ROTOR,QD'JA'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,183.52/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Disc Diameter
    10.0000 in
  • Length
    3.1900 in
  • Maximum Continuous Thermal Dissipation
    4.4 hp
  • Outer Diameter
    10.0000 in
  • Weight
    26.5 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    Ventilated Rotor With Hub | For TCC Clutch | | TCB Brake
  • Bore Style
    Customer Taper Bushing Required
  • Bore Type
    QD Bushed
  • Brake Heat Sink Capacity
    663000 ft-lbs
  • Combination Type
    Brake
  • Design
    Disc
  • Finish
    Black Oxide
  • Max Rpm
    3600 rpm
  • Ratings
    RoHS
  • Series
    TCC/TCB 10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)