Motion
TCB14 ROTOR QD'SK'

NEXEN GROUP
TCB14 ROTOR QD'SK'

Tension Control Brake - QD Bushed Type, 0.5000 to 2.1250 in Bore
Mi Item #02505077
MFR #TCB14 ROTOR QD'SK'
Price$5,348.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB14 ROTOR QD'SK'

Tension Control Brake - QD Bushed Type, 0.5000 to 2.1250 in Bore
Mi Item #02505077
MFR #TCB14 ROTOR QD'SK'

Mfr description
835154 TCB14 ROTOR,QD'SK'
  • Discs For The TC C&B Tension Control Clutches And Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,348.96/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size Range
    0.5000 to 2.1250 in
  • Disc Diameter
    14 in
  • Disc Thickness
    2.06 in
  • Length
    11.4900 in
  • Maximum Continuous Thermal Dissipation
    9.6 hp
  • Outer Diameter
    14 in
  • Weight
    53.00 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    Ventilated Rotor With Hub | For TCC Clutch | | TCB Brake
  • Bore Style
    QD Type SK
  • Bore Type
    QD Bushed
  • Brake Heat Sink Capacity
    998000 ft-lbs
  • Combination Type
    Brake
  • Direction of Rotation
    Bidirectional
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284160056
  • Max Brake Continuous Thermal Diss
    9.6 hp
  • Max Rpm
    2500 rpm
  • Ratings
    CE, And RoHS
  • Series
    TCC/TCB 14
  • UPC_NO
    662284160056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)