Motion
TCB20 ROTOR QD'J'

NEXEN GROUP
TCB20 ROTOR QD'J'

Rotary Brake Rotor With Hub - QD Bushed Type
Mi Item #02505078
MFR #TCB20 ROTOR QD'J'
Price$8,112.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB20 ROTOR QD'J'

Rotary Brake Rotor With Hub - QD Bushed Type
Mi Item #02505078
MFR #TCB20 ROTOR QD'J'

Mfr description
835155 TCB20 ROTOR,QD'J'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,112.32/each

Specifications

Dimensions

  • Disc Diameter
    20.0000 in
  • Length
    3.1890 in
  • Maximum Continuous Thermal Dissipation
    16.6 hp
  • Outer Diameter
    20.0000 in
  • Weight
    135 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    Ventilated Rotor With Hub | For TCC Clutch | | TCB Brake
  • Bore Style
    Customer Taper Bushing Required
  • Bore Type
    QD Bushed
  • Brake Heat Sink Capacity
    1535000 ft-lbs
  • Combination Type
    Brake
  • Design
    Disc
  • Finish
    Black Oxide
  • Max Rpm
    1800 rpm
  • Mounting Configuration
    Hub Mounted
  • Ratings
    RoHS
  • Series
    TCC/TCB 20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)