Motion
912626
Edge/Guide Sensor - For Use With Tension Control Systems, Black Anodized Finish, 32 to 122° F Temperature Range, LED Sensor
Mi Item #02505113
MFR #912626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge/Guide Sensor - For Use With Tension Control Systems, Black Anodized Finish, 32 to 122° F Temperature Range, LED Sensor
Mi Item #02505113
MFR #912626

Mfr description
912626 PH21 PHOTOHEAD
  • Senses edge of paper using infrared emitters
  • For opaque material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    16 ft
  • Weight
    2.00 lbs

Details

  • Finish
    Black Anodized
  • For Use With Series
    Tension Control Systems
  • Function
    Edge Guide Sensor - LED
  • Manufacturer Product Page
  • Parts Category
    Controls, Sensors, & Panels
  • Sensor Range
    0.39 in. gap, ±0.20 in. sensing range
  • Sensor Type
    LED
  • Series
    PH 21
  • Temperature Range
    32 to 122° F
  • Web Material
    Opaque
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)