Motion
933703
BD Caliper Brake - Spring/Hydraulic, Standard Coefficient, Foot Mounted
Mi Item #02505131
MFR #933703
Price$5,700.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD Caliper Brake - Spring/Hydraulic, Standard Coefficient, Foot Mounted
Mi Item #02505131
MFR #933703

Mfr description
933703 BD BRAKE,SPR/HYD ACTUATE,1.00
  • Spring Actuated Actuators mount on either side of the brake
  • Hydraulic connections can be rotated 360 degrees around actuator axis
  • Shoes are mounted with detent pins for quick replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,700.06/each

Specifications

Dimensions

  • Disc Thickness
    1.00 in
  • Port Size
    3/8 NPT
  • Weight
    65.00 lbs

Details

  • 2D Drawing
  • Actuation
    Spring/Hydraulic
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Approximate Brake Facing Life
    1276 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    31.0 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Brake Series
    BD Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.437 For 12.000 in. or Larger Discs
  • Dynamic Torque Factor Broken In
    591 lb-ft
  • Dynamic Torque Factor Out Of Box
    422 lb-ft
  • Engagement/Release
    Spring/Hydraulic
  • Facing Kit
    933599
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    1500 psi
  • Max Static Brake Torque
    6867 in-lbs with a 24.000" Disc
  • Minimum Release Pressure
    75 psi
  • Model
    BD
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    933598
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    BD
  • Static Torque Factor Broken In
    650 lb-ft
  • Static Torque Factor Out Of Box
    448 lb-ft
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284252959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)