Motion
933503
Caliper Brake - Air/Spring, High Coefficient
Mi Item #02505134
MFR #933503
Price$3,209.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Brake - Air/Spring, High Coefficient
Mi Item #02505134
MFR #933503

Mfr description
933503 BD BRAKE,AIR/SPR ACTUATE,RIGHT
  • Spring Engaged Air Released Caliper Brakes
  • Same As Standard 933500 Except Actuator Reversed To Right Side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,209.08/each

Specifications

Dimensions

  • Disc Thickness
    0.50 in
  • Port Size
    3/8 NPT
  • Weight
    43.00 lbs

Details

  • Additional Details
    Foot Mount, Open Design, High Coefficient Brake Facing, CE Certified, RoHS Compliant
  • Air Chamber Volume
    41.600 in3, 681.702 cm3
  • Approximate Brake Facing Life
    547 hphr
  • Brake Air Chamber Volume When New
    41.600 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    39.00 hp
  • Brake Series
    BD Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.375 For 12 in Or Larger Discs
  • Drive Arrangement
    Foot Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    933900
  • Manufacturer Upc Number
    662284232142
  • Max Pressure
    100 psi
  • Max Static Brake Torque
    19000 in
  • Maximum Release Pressure
    75 psi
  • Min Static Torque Capacity
    19000 lbs-in, 2146.70 N-m
  • Minimum Release Pressure
    75 psi, 5.17 bar
  • Model
    BD
  • Mounting Configuration
    Foot Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, And RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    BD
  • Static Torque Factor Out Of Box
    1790 lbf @ 0 psi
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284232142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)