Specifications
Dimensions
- Port Size1/8 NPT or 5/32 Plastic Tubing
- Weight14.00 lbs
Details
- Additional DetailsCaliper for XTB 22-30 single disc tension brakes.
- FinishBare Cast Aluminum
- For Use With SeriesXTB Series Brakes
- Kits835581 (Facing Kit LCO), 835580 (Facing Kit)
- Manufacturer Product Page
- Operating Range1-80 psi
- Parts CategoryDiscs, Drums, Hubs & Calipers
- RatingsCE, and RoHS
- SeriesXTB 22-30 Single Disc Caliper
- UPC_NO662284225120
Overview
Mfr description
835560 XTB-2230 CALIPER ASSY.,1