Motion
5H35-1 .625 BLANK SEMI-ASSY BASIC

NEXEN GROUP
5H35-1 .625 BLANK SEMI-ASSY BASIC

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Flange Mount
Mi Item #02505265
MFR #5H35-1 .625 BLANK SEMI-ASSY BASIC
Price$1,882.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H35-1 .625 BLANK SEMI-ASSY BASIC

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Flange Mount
Mi Item #02505265
MFR #5H35-1 .625 BLANK SEMI-ASSY BASIC

Mfr description
906803 5H35-1 0.625 BLANK,BASIC,MTRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,882.52/each

Specifications

Dimensions

  • Backlash
    0.35°
  • Bore Diameter
    16 to 31 mm
  • Drive Inertia
    32.99 kg-cm²
  • Port Size
    1/4 BSPT
  • Weight
    10.00 lbs

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement.Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake. This unit comes unassembled for hub machining.
  • Air Chamber Volume
    8.062 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.763
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3200 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    68 N-m
  • Model
    5H35
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    106
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    7.93 kg/cm²
  • UPC_NO
    662284245579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)