Motion
5H45-1 .875 BLANK SEMI-ASSY BASIC

NEXEN GROUP
5H45-1 .875 BLANK SEMI-ASSY BASIC

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Flange Mount
Mi Item #02505267
MFR #5H45-1 .875 BLANK SEMI-ASSY BASIC
Price$2,867.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45-1 .875 BLANK SEMI-ASSY BASIC

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Flange Mount
Mi Item #02505267
MFR #5H45-1 .875 BLANK SEMI-ASSY BASIC

Mfr description
907003 5H45-1 0.875 BLANK,BASIC,MTRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,867.27/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    23 to 44 mm
  • Drive Inertia
    76.31 kg-cm²
  • Port Size
    1/4 BSPT
  • Weight
    15.00 lbs

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake. This unit comes unassembled for hub machining.
  • Air Chamber Volume
    12.503 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.763
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    136 N-m
  • Model
    5H45
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    137
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    24.42 kg/cm²
  • UPC_NO
    662284174886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)