Motion
F-450 00MM BLANK PILOT MT

NEXEN GROUP
F-450 00MM BLANK PILOT MT

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Blank Bore, Pilot Mount
Mi Item #02505270
MFR #F-450 00MM BLANK PILOT MT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 00MM BLANK PILOT MT

Friction Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Blank Bore, Pilot Mount
Mi Item #02505270
MFR #F-450 00MM BLANK PILOT MT

Mfr description
950061 F-450 00MM BLANK,PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0 to 22 mm
  • Clutch Peak Thermal Input Rate
    8.00 kW
  • Drive Inertia
    15.81 kg-cm²
  • Maximum Continuous Thermal Dissipation
    0.22 kW
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Overall Diameter
    115.8 mm
  • Overall Length
    120.7 mm
  • Pilot Diameter
    62 mm
  • Port Size
    1/4 BSPT
  • Weight
    9.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque capacity up to 22.2 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 3.7 kW, continuous thermal dissipation up to 224 W, bores up to 20 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only. Unit comes unassembled for hub machining.
  • Approximate Clutch Facing Life
    257 kWhr
  • Bore Type
    Unfinished Blank Bore
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    4.360 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    77.00 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    41000 J
  • Clutch Response Factor
    0.049
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    F-450
  • Mounting Configuration
    Shaft Mounted
  • Pilot Or Drive Flg Bolt Circle Data
    4, M6 Bolts @ 90° on a 78 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    14.00 kg/cm²
  • UPC_NO
    662284168038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)