Motion
5H30P-1 .500 BLANK SEMI-ASSY PILOT

NEXEN GROUP
5H30P-1 .500 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505273
MFR #5H30P-1 .500 BLANK SEMI-ASSY PILOT
Price$1,918.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H30P-1 .500 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505273
MFR #5H30P-1 .500 BLANK SEMI-ASSY PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,918.62/each

Specifications

Dimensions

  • Backlash
    0.38°
  • Bore Diameter
    13 to 25 mm
  • Drive Inertia
    15.03 kg-cm²
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Port Size
    1/4 BSPT
  • Weight
    7.00 lbs

Details

  • Additional Details
    Torque up to 4080 Nm @ 5.5 bar. Maximum speed up to 4000 rpm. Bore sizes up to 75 mm. Positive engagements in random positions. Features sealed ball bearings. Pilot Mount design allows the mounting of a pulley, or sprocket. This unit comes unassembled for hub machining.
  • Air Chamber Volume
    7.194 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.060
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3700 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    51 N-m
  • Model
    5H30P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    91
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    3.83 kg/cm²
  • UPC_NO
    662284174282

Overview

Mfr description
909903 5H30P-1 0.500 BLANK,PILOT,MTRC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought