Motion
5H35P-1 .625 BLANK SEMI-ASSY PILOT

NEXEN GROUP
5H35P-1 .625 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505274
MFR #5H35P-1 .625 BLANK SEMI-ASSY PILOT
Price$2,117.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H35P-1 .625 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505274
MFR #5H35P-1 .625 BLANK SEMI-ASSY PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,117.21/each

Specifications

Dimensions

  • Backlash
    0.35°
  • Bore Diameter
    16 to 31 mm
  • Drive Inertia
    32.99 kg-cm²
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Port Size
    1/4 BSPT
  • Weight
    12.00 lbs

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. This unit comes unassembled for hub machining.
  • Air Chamber Volume
    8.062 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.763
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3200 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    68 N-m
  • Model
    5H35P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    106
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    8.42 kg/cm²
  • UPC_NO
    662284174305

Overview

Mfr description
910003 5H35P-1 0.625 BLANK,PILOT,MTRC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought