Motion
5H50P-1 1 BLANK SEMI-ASSY PILOT

NEXEN GROUP
5H50P-1 1 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505277
MFR #5H50P-1 1 BLANK SEMI-ASSY PILOT
List Price$3,339.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50P-1 1 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505277
MFR #5H50P-1 1 BLANK SEMI-ASSY PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,339.95/each for your price

Overview

Mfr description
910303 5H50P-1 1.000 BLANK,PILOT,MTRC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Unfinished Pilot Bore
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    203 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    26 to 47 mm
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T
  • Number Of Engagement Positions
    152
  • Drive Inertia
    125.28 kg-cm²
  • Backlash
    0.27°
  • Shaft Inertia
    35.66 kg/cm²
  • Clutch Response Factor
    0.136
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    16.289 cm³
  • Ratings
    CE and RoHS
  • Model
    5H50P
  • Weight
    21.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. This unit comes unassembled for hub machining.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284174367
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text