Motion
5H60P-1 1.250 BLANK SEMI-ASSY PILOT

NEXEN GROUP
5H60P-1 1.250 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
Mi Item #02505278
MFR #5H60P-1 1.250 BLANK SEMI-ASSY PILOT
Price$4,313.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60P-1 1.250 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
Mi Item #02505278
MFR #5H60P-1 1.250 BLANK SEMI-ASSY PILOT

Mfr description
910403 5H60P-1 1.250 BLANK,PILOT,MTRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,313.21/each

Specifications

Dimensions

  • Backlash
    0.23°
  • Bore Diameter
    32 to 55 mm
  • Drive Inertia
    276.12 kg-cm²
  • Minimum Sprocket Size
    50/38T, 60/32T, 80/25T, 100/21T, 120/19T
  • Port Size
    1/4 BSPT
  • Weight
    30.00 lbs

Details

  • Additional Details
    This unit comes unassembled for hub machining.
  • Air Chamber Volume
    23.761 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.198
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    2400 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    350 N-m
  • Model
    5H60P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    183
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    80.07 kg/cm²
  • UPC_NO
    662284174381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)