Motion
5H80P-1 1.875 BLANK SEMI-ASSY PILOT

NEXEN GROUP
5H80P-1 1.875 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
Mi Item #02505280
MFR #5H80P-1 1.875 BLANK SEMI-ASSY PILOT
Price$9,133.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H80P-1 1.875 BLANK SEMI-ASSY PILOT

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
Mi Item #02505280
MFR #5H80P-1 1.875 BLANK SEMI-ASSY PILOT

Mfr description
911703 5H80P-1 1.875 BLANK,PILOT,MTRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,133.56/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    48 to 75 mm
  • Drive Inertia
    1016.73 kg-cm²
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Port Size
    1/4 BSPT
  • Weight
    73.00 lbs

Details

  • 2D Drawing
  • Additional Details
    This unit comes unassembled for hub machining.
  • Air Chamber Volume
    43.377 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.362
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    2000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    1017 N-m
  • Model
    5H80P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    244
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    214.84 kg/cm²
  • UPC_NO
    662284174428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)