Motion
5H30PSP-1 .500 BLANK SEMI-ASSY PIL

NEXEN GROUP
5H30PSP-1 .500 BLANK SEMI-ASSY PIL

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505284
MFR #5H30PSP-1 .500 BLANK SEMI-ASSY PIL
List Price$2,593.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H30PSP-1 .500 BLANK SEMI-ASSY PIL

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505284
MFR #5H30PSP-1 .500 BLANK SEMI-ASSY PIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,593.18/each for your price

Overview

Mfr description
912103 5H30PSP-1 0.500 BLANK,PLT,MTRC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Unfinished Pilot Bore
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    3700 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    52 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    13 to 25 mm
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Number Of Engagement Positions
    1 @ 360°
  • Drive Inertia
    24.51 kg-cm²
  • Backlash
    0.38°
  • Shaft Inertia
    6.20 kg/cm²
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    18.075 cm³
  • Ratings
    CE and RoHS
  • Model
    5H30PSP
  • Weight
    9.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. This unit comes unassembled for hub machining. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284174442
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text