Motion
5H70PSP-1 1.500 BLANK SEMI-ASSY PIL

NEXEN GROUP
5H70PSP-1 1.500 BLANK SEMI-ASSY PIL

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505289
MFR #5H70PSP-1 1.500 BLANK SEMI-ASSY PIL
List Price$6,788.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H70PSP-1 1.500 BLANK SEMI-ASSY PIL

Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Pilot Mount
MI ITEM #02505289
MFR #5H70PSP-1 1.500 BLANK SEMI-ASSY PIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,788.21/each for your price

Overview

Mfr description
912803 5H70PSP-1 1.500 BLANK,PLT,MTRC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Unfinished Pilot Bore
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    2000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    493 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    39 to 60 mm
  • Minimum Sprocket Size
    60/38T, 80/29T, 100/24T, 120/21T, 140/19T
  • Number Of Engagement Positions
    1 @ 360°
  • Drive Inertia
    677.55 kg-cm²
  • Backlash
    0.22°
  • Shaft Inertia
    140.69 kg/cm²
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    71.255 cm³
  • Ratings
    CE and RoHS
  • Model
    5H70PSP
  • Weight
    50.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    This unit comes unassembled for hub machining. This unit comes unassembled for hub machining. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284245852
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text