Motion
MB-450S HUB 0 500

NEXEN GROUP
MB-450S HUB 0 500

Hub - For Use With MB-450 Series Brakes, Straight Shaft, 0.5000 in Bore
Mi Item #02505300
MFR #MB-450S HUB 0 500
Price$855.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-450S HUB 0 500

Hub - For Use With MB-450 Series Brakes, Straight Shaft, 0.5000 in Bore
Mi Item #02505300
MFR #MB-450S HUB 0 500

Mfr description
801321 MB-450S HUB,0,500 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.09/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Weight
    1.50 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    MB-450 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284154017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)