Motion
MB-450S HUB .750

NEXEN GROUP
MB-450S HUB .750

Hub - For Use With MB-450 Series Brakes, Straight Shaft, 0.7500 in Bore
MI ITEM #02505302
MFR #MB-450S HUB .750
Price$855.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-450S HUB .750

Hub - For Use With MB-450 Series Brakes, Straight Shaft, 0.7500 in Bore
MI ITEM #02505302
MFR #MB-450S HUB .750

Mfr description
801323 MB-450S HUB,0.750 BORE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.09/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Weight
    1.50 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    MB-450 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284154031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)