Motion
MB-600S HUB .875

NEXEN GROUP
MB-600S HUB .875

Hub - For Use With MB-600 Series Brakes, Straight Shaft, 0.8750 in Bore
Mi Item #02505303
MFR #MB-600S HUB .875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-600S HUB .875

Hub - For Use With MB-600 Series Brakes, Straight Shaft, 0.8750 in Bore
Mi Item #02505303
MFR #MB-600S HUB .875

Mfr description
801331 MB-600S HUB,0.875 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Weight
    4.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    MB-600 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284154062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)