Motion
MB-600S HUB 1

NEXEN GROUP
MB-600S HUB 1

Hub - For Use With MB-600 Series Brakes, Straight Shaft, 1.0000 in Bore
MI ITEM #02505304
MFR #MB-600S HUB 1
List Price$1,083.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-600S HUB 1

Hub - For Use With MB-600 Series Brakes, Straight Shaft, 1.0000 in Bore
MI ITEM #02505304
MFR #MB-600S HUB 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,083.23/each for your price

Overview

Mfr description
801332 MB-600S HUB,1.000 BORE

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    MB-600 Series Brakes
  • Bore Style
    Straight Shaft
  • Bore Size
    1.0000 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.0000 in
  • Manufacturer Product Page
  • UPC_NO
    662284154079
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text