Motion
MB-600S HUB 1.625

NEXEN GROUP
MB-600S HUB 1.625

Hub - For Use With MB-600 Series Brakes, Straight Shaft, 1.6250 in Bore
Mi Item #02505308
MFR #MB-600S HUB 1.625
Price$1,083.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-600S HUB 1.625

Hub - For Use With MB-600 Series Brakes, Straight Shaft, 1.6250 in Bore
Mi Item #02505308
MFR #MB-600S HUB 1.625

Mfr description
801337 MB-600S HUB,1.625 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.23/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in
  • Weight
    3.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    MB-600 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284154123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)