Motion
MB-800S HUB 1.750

NEXEN GROUP
MB-800S HUB 1.750

Hub - For Use With MB-800 Series Brakes, Straight Shaft, 1.7500 in Bore
MI ITEM #02505312
MFR #MB-800S HUB 1.750
Price$1,255.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-800S HUB 1.750

Hub - For Use With MB-800 Series Brakes, Straight Shaft, 1.7500 in Bore
MI ITEM #02505312
MFR #MB-800S HUB 1.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,255.56/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Weight
    5.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    MB-800 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284154178

Overview

Mfr description
801344 MB-800S HUB,1.750 BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought