Motion
FMCE-130-19 19MM

NEXEN GROUP
FMCE-130-19 19MM

Friction Clutch - 19 mm Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 BSPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #02505314
MFR #FMCE-130-19 19MM
Price$2,135.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCE-130-19 19MM

Friction Clutch - 19 mm Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 BSPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #02505314
MFR #FMCE-130-19 19MM

Mfr description
801673 FMCE-130-19 19MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,135.27/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Clutch Peak Thermal Input Rate
    8.60 kW
  • Drive Inertia
    18.10 kg-cm²
  • Frame Size
    80
  • Input Shaft Diameter
    19 mm, 0.7480 in
  • Maximum Continuous Thermal Dissipation
    0.13 kW
  • Output Shaft Diameter
    19 mm, 0.7480 in
  • Output Shaft Length
    1.4570 in, 37 mm
  • Overall Diameter
    200.0 mm
  • Overall Length
    170.0 mm
  • Pilot Diameter
    19 mm, 0.7480 in
  • Port Size
    1/8 BSPT
  • Weight
    40.00 lbs
  • Width
    7.8740 in, 200 mm

Details

  • Additional Details
    Metric Flange Mounted Clutch-Brakes are available in both an open and an enclosed design. The Open Design promotes improved air circulation for longer life and greater operating efficiency. The enclosed design keeps dirt, dust, moisture and other contaminants out and worn friction material from escaping. These clutch-brakes mount directly to IEC-B5 frame sizes 71A to 160M.
  • Air Chamber Volume
    19.520 cm3, 1.191 in3
  • Approximate Clutch Facing Life
    216 kWhr
  • Bore Type
    Finished w/ Keyway & 1 SS
  • Clutch Air Chamber Vol When Worn Out
    27.900 cm³
  • Clutch Air Chamber Volume When New
    19.520 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    82.8 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.13 kW, 0.174 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    1500 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    FMCE-130-19
  • Mounting Configuration
    Flange/Foot Mounted
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    8 x M8 on 165 mm
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS
  • Series
    FMCE
  • Shaft Inertia
    20.80 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284233644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)