Motion
TCB07 1
Bushing - For Use With TCC Series Clutches, TCB Series Brakes, Straight Shaft, 1.0000 in Bore
MI ITEM #02505328
MFR #TCB07 1
List Price$309.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With TCC Series Clutches, TCB Series Brakes, Straight Shaft, 1.0000 in Bore
MI ITEM #02505328
MFR #TCB07 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.06/each for your price

Overview

Mfr description
835125 TCB07 BUSHING,1.000 BORE

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    TCB Series Brakes, TCC Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    1.0000 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.0000 in
  • Additional Details
    Includes key(s) and longer set screws when required.
  • Manufacturer Product Page
  • UPC_NO
    662284179058
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought