Motion
835140
Friction Clutch - 1.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505329
MFR #835140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505329
MFR #835140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
835140 TCC10-2 HOUSING,1.375 BORE

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Caliper Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1500 rpm
  • Finish
    Black Oxide Housing & Disc, Bare Cast Aluminum Calipers
  • Maximum Dynamic Torque Capacity
    1060 in
  • Function
    Tensioning
  • Overall Length
    12.71 in
  • Overall Diameter
    13.50 in
  • Bore Diameter
    1.3750 in
  • Minimum Sprocket Size
    40/36T, 50/30T, 60/26T, 80/20T
  • Drive Inertia
    3.82 lbft²
  • Shaft Inertia
    2.39 lb/ft²
  • Pilot Diameter
    3.6250 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.375-16 Holes @ 90° on a 4.250 inch B.C.
  • Clutch Facing Type
    Low, Standard, or High
  • Clutch Facing Effective Area
    16.06 in² Per Caliper
  • Maximum Continuous Thermal Dissipation
    4.40 hp
  • Clutch Heat Sink Capacity
    663000 ft-lbs
  • Clutch Peak Thermal Input Rate
    32.00 hp Per Caliper
  • Max Number Of Calipers
    2
  • Torque Low Coefficient Caliper 1 Psi
    4 in
  • Torque Low Coefficient Cal 80 Psi
    260 in
  • Torque Stn Coef Caliper 1 Psi
    6 in
  • Torque Standard Coef Caliper 80 Psi
    400 in-lb
  • Torque High Coefficient Cal 1 Psi
    7 in-lb
  • Torque High Coefficient Cal 80 Psi
    530 in-lb
  • Max Dynamic Torque Low
    520 in
  • Max Dynamic Torque Std
    800 in-lb
  • Max Dynamic Torque High
    1060 in
  • Ratings
    CE and RoHS
  • Model
    TCC-10
  • Weight
    31.00 lbs
  • Harmonization Code
    8483.90.9500
  • Additional Details
    Medium to heavy duty air cooled tension control clutch with up to 20 hp thermal capacity. Purchase disc, calipers, facings, and rotary air union separately. High thermal dissipation with multiple calipers for precise tension control. Port will accept 5/32 in plastic tubing.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • Technical Specifications
  • UPC_NO
    662284159913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought