Motion
TCC14-2 HOUSING 1.938

NEXEN GROUP
TCC14-2 HOUSING 1.938

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02505331
MFR #TCC14-2 HOUSING 1.938
Price$7,803.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCC14-2 HOUSING 1.938

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02505331
MFR #TCC14-2 HOUSING 1.938

Mfr description
835142 TCC14-2 HOUSING,1.938 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,803.26/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Clutch Peak Thermal Input Rate
    32.00 hp Per Caliper
  • Drive Inertia
    1372.32 lb-in²
  • Max Dynamic Torque Std
    1320 in-lb
  • Maximum Continuous Thermal Dissipation
    9.60 hp
  • Minimum Sprocket Size
    50/40T, 60/34T, 80/26T, 100/21T
  • Overall Diameter
    17.50 in
  • Overall Length
    13.65 in
  • Pilot Diameter
    5.2500 in
  • Port Size
    1/8 NPT
  • Weight
    57.00 lbs

Details

  • Additional Details
    Medium to heavy duty air cooled tension control clutch with up to 20 hp thermal capacity. Purchase disc, calipers, facings, and rotary air union separately. High thermal dissipation with multiple calipers for precise tension control. Port will accept 5/32 in plastic tubing.
  • Air Chamber Volume
    1.25 in3, 20.48 cm3
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    1.25 in3, 20.48 cm3
  • Clutch Category
    Multiple Caliper Clutch
  • Clutch Facing Effective Area
    16.06 in² Per Caliper
  • Clutch Facing Type
    Low, Standard, or High
  • Clutch Heat Sink Capacity
    998000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide Housing & Disc, Bare Cast Aluminum Calipers
  • Function
    Tensioning
  • Harmonization Code
    8483.90.9500
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    9.60 hp, 7.16 kW
  • Max Dynamic Torque High
    1700 in
  • Max Dynamic Torque Low
    800 in
  • Max Number Of Calipers
    2
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    1200 rpm
  • Max Static Clutch Torque
    1700.0000 in-lbs, 192.07 N-m
  • Maximum Dynamic Torque Capacity
    1700 in
  • Min Engagement Pressure
    1 psi, 0.07 bar
  • Model
    TCC-14
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.500-13 Holes @ 90° on a 6.250 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Order Proper Number deg F Calipers To Maintain Assembly Balance
  • Series
    TCC 14
  • Shaft Inertia
    1298.88 lb/in²
  • Technical Specifications
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • Torque High Coefficient Cal 1 Psi
    12 in-lb
  • Torque High Coefficient Cal 80 Psi
    850 in-lb
  • Torque Low Coefficient Cal 80 Psi
    400 in
  • Torque Low Coefficient Caliper 1 Psi
    6 in
  • Torque Standard Coef Caliper 80 Psi
    660 in-lb
  • Torque Stn Coef Caliper 1 Psi
    9 in
  • UPC_NO
    662284159937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)