Motion
TCC20-4 HOUSING 2.938

NEXEN GROUP
TCC20-4 HOUSING 2.938

Friction Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505334
MFR #TCC20-4 HOUSING 2.938
List Price$12,396.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCC20-4 HOUSING 2.938

Friction Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505334
MFR #TCC20-4 HOUSING 2.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,396.74/each for your price

Overview

Mfr description
835146 TCC20-4 HOUSING,2.938 BORE

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Caliper Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    900 rpm
  • Finish
    Black Oxide Housing & Disc, Bare Cast Aluminum Calipers
  • Maximum Dynamic Torque Capacity
    5200 in
  • Function
    Tensioning
  • Overall Length
    15.87 in
  • Overall Diameter
    23.50 in
  • Bore Diameter
    1.9375 in
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Drive Inertia
    27.28 lbft²
  • Shaft Inertia
    5489.28 lb/in²
  • Pilot Diameter
    8.0000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.500-13 Holes @ 90° on a 9.000 inch B.C.
  • Clutch Facing Type
    Low, Standard, or High
  • Clutch Facing Effective Area
    16.06 in² Per Caliper
  • Maximum Continuous Thermal Dissipation
    16.60 hp
  • Clutch Heat Sink Capacity
    1535000 ft-lbs
  • Clutch Peak Thermal Input Rate
    32.00 hp Per Caliper
  • Max Number Of Calipers
    4
  • Torque Low Coefficient Caliper 1 Psi
    18 in
  • Torque Low Coefficient Cal 80 Psi
    640 in
  • Torque Stn Coef Caliper 1 Psi
    14 in
  • Torque Standard Coef Caliper 80 Psi
    1000 in-lb
  • Torque High Coefficient Cal 1 Psi
    18 in-lb
  • Torque High Coefficient Cal 80 Psi
    1300 in-lb
  • Max Dynamic Torque Low
    2560 in
  • Max Dynamic Torque Std
    4000 in-lb
  • Max Dynamic Torque High
    5200 in
  • Ratings
    CE and RoHS
  • Model
    TCC-20
  • Weight
    110.00 lbs
  • Harmonization Code
    8483.90.9500
  • Additional Details
    Medium to heavy duty air cooled tension control clutch with up to 20 hp thermal capacity. Purchase disc, calipers, facings, and rotary air union separately. High thermal dissipation with multiple calipers for precise tension control. Port will accept 5/32 in plastic tubing.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • Technical Specifications
  • UPC_NO
    662284159975
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text