Motion
TCC20-6 HOUSING 2.938

NEXEN GROUP
TCC20-6 HOUSING 2.938

Friction Clutch - 2.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02505335
MFR #TCC20-6 HOUSING 2.938
Price$12,396.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCC20-6 HOUSING 2.938

Friction Clutch - 2.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02505335
MFR #TCC20-6 HOUSING 2.938

Mfr description
835147 TCC20-6 HOUSING,2.938 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,396.74/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Clutch Peak Thermal Input Rate
    32.00 hp Per Caliper
  • Drive Inertia
    4104.00 lb-in²
  • Input Shaft Diameter
    2.9380 in, 74.62 mm
  • Max Dynamic Torque Std
    6000 in-lb
  • Maximum Continuous Thermal Dissipation
    16.60 hp
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Overall Diameter
    23.50 in
  • Overall Length
    15.87 in
  • Pilot Diameter
    8.0000 in
  • Port Size
    1/8 NPT
  • Weight
    110.00 lbs

Details

  • Additional Details
    Medium to heavy duty air cooled tension control clutch with up to 20 hp thermal capacity. Purchase disc, calipers, facings, and rotary air union separately. High thermal dissipation with multiple calipers for precise tension control. Port will accept 5/32 in plastic tubing.
  • Air Chamber Volume
    1.25 in3, 20.48 cm3
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    1.25 in3, 20.48 cm3
  • Clutch Category
    Multiple Caliper Clutch
  • Clutch Facing Effective Area
    16.06 in² Per Caliper
  • Clutch Facing Type
    Low, Standard, or High
  • Clutch Heat Sink Capacity
    1535000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide Housing & Disc, Bare Cast Aluminum Calipers
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    16.60 hp, 12.379 kW
  • Max Dynamic Torque High
    7800 in
  • Max Dynamic Torque Low
    3840 in
  • Max Number Of Calipers
    6
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    900 rpm
  • Max Static Clutch Torque
    7800.0000 in-lbs, 881.28 N-m
  • Maximum Dynamic Torque Capacity
    7800 in
  • Min Engagement Pressure
    1 psi, 0.069 bar
  • Min Static Torque Capacity
    14 lbs-in, 1.582 N-m
  • Model
    TCC-20
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.500-13 Holes @ 90° on a 9.000 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Order Proper Number deg F Calipers To Maintain Assembly Balance
  • Series
    TCC 20
  • Shaft Inertia
    5489.28 lb/in²
  • Technical Specifications
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • Torque High Coefficient Cal 1 Psi
    18 in-lb
  • Torque High Coefficient Cal 80 Psi
    1300 in-lb
  • Torque Low Coefficient Cal 80 Psi
    640 in
  • Torque Low Coefficient Caliper 1 Psi
    18 in
  • Torque Standard Coef Caliper 80 Psi
    1000 in-lb
  • Torque Stn Coef Caliper 1 Psi
    14 in
  • UPC_NO
    662284159982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)