Motion
TCB14 ROTOR 1.938

NEXEN GROUP
TCB14 ROTOR 1.938

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Straight Shaft, 1.9370 in Bore, 14.0000 in Disc Diameter, 2.0600 in Disc Thickness, 2500 rpm, Shaft Inertia 1298.88 lb-in², Black Oxide Finish, Bidirectional
MI ITEM #02505338
MFR #TCB14 ROTOR 1.938
Your Price$4,651.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB14 ROTOR 1.938

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Straight Shaft, 1.9370 in Bore, 14.0000 in Disc Diameter, 2.0600 in Disc Thickness, 2500 rpm, Shaft Inertia 1298.88 lb-in², Black Oxide Finish, Bidirectional
MI ITEM #02505338
MFR #TCB14 ROTOR 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,651.27/each(List $5,348.96)

Overview

Mfr description
835151 TCB14 ROTOR,1.938 BORE

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    TCB Series Brakes, TCC Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    1.9370 in
  • Disc Diameter
    14.0000 in
  • Disc Thickness
    2.0600 in
  • Max Rpm
    2500 rpm
  • Shaft Inertia
    1298.88 lb/in²
  • Finish
    Black Oxide
  • Ratings
    CE, and RoHS
  • Overall Diameter
    14.00 in
  • Bore Diameter
    1.9370 in
  • Max Brake Continuous Thermal Diss
    9.6 hp
  • Brake Heat Sink Capacity
    998000 ft-lbs
  • Direction of Rotation
    Bidirectional
  • Manufacturer Product Page
  • UPC_NO
    662284160025
  • Weight
    61.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text