Motion
TCB20 ROTOR BLANK

NEXEN GROUP
TCB20 ROTOR BLANK

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Unfinished Pilot Bore, 2.5000 - 4.000 in Bore, 20.0000 in Disc Diameter, 2.0600 in Disc Thickness, 1800 rpm, Shaft Inertia 5498.28 lb-in², Black Oxide Finish, Bidirectional
MI ITEM #02505340
MFR #TCB20 ROTOR BLANK
List Price$8,112.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB20 ROTOR BLANK

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Unfinished Pilot Bore, 2.5000 - 4.000 in Bore, 20.0000 in Disc Diameter, 2.0600 in Disc Thickness, 1800 rpm, Shaft Inertia 5498.28 lb-in², Black Oxide Finish, Bidirectional
MI ITEM #02505340
MFR #TCB20 ROTOR BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,112.32/each for your price

Overview

Mfr description
835158 TCB20 ROTOR,BLANK BORE

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    TCB Series Brakes, TCC Series Clutches
  • Bore Style
    Unfinished Pilot Bore
  • Bore Size
    2.5000 - 4.000 in
  • Disc Diameter
    20.0000 in
  • Disc Thickness
    2.0600 in
  • Max Rpm
    1800 rpm
  • Shaft Inertia
    5498.28 lb/in²
  • Finish
    Black Oxide
  • Ratings
    CE, and RoHS
  • Overall Diameter
    20.00 in
  • Bore Diameter
    2.5000 - 4.000 in
  • Max Brake Continuous Thermal Diss
    16.6 hp
  • Brake Heat Sink Capacity
    1535000 ft-lbs
  • Direction of Rotation
    Bidirectional
  • Manufacturer Product Page
  • UPC_NO
    662284160094
  • Weight
    180.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought