Motion
TCB14 ROTOR 1.438

NEXEN GROUP
TCB14 ROTOR 1.438

Rotary Brake Rotor With Hub - Straight Type
Mi Item #02505343
MFR #TCB14 ROTOR 1.438
Price$5,348.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB14 ROTOR 1.438

Rotary Brake Rotor With Hub - Straight Type
Mi Item #02505343
MFR #TCB14 ROTOR 1.438

Mfr description
835194 TCB14 ROTOR,1.438 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,348.96/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Disc Diameter
    14.0000 in
  • Length
    5.3200 in
  • Maximum Continuous Thermal Dissipation
    9.6 hp
  • Outer Diameter
    14.0000 in
  • Weight
    61 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    Ventilated Rotor With Hub | For TCC Clutch | | TCB Brake
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Brake Heat Sink Capacity
    998000 ft-lbs
  • Combination Type
    Brake
  • Finish
    Black Oxide
  • Max Rpm
    2500 rpm
  • Ratings
    RoHS
  • Series
    TCC/TCB 14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)