Motion
964149
Friction Clutch - 3.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505346
MFR #964149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 3.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 3/4 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505346
MFR #964149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964149 DFC-1650 CLUTCH,3.375 BORE

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Dual Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    3/4 NPT
  • Max Rpm
    1200 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    19.27 in
  • Overall Diameter
    18.85 in
  • Bore Diameter
    3.3750 in
  • Pilot Diameter
    9.2500 in
  • Pilot Or Drive Flg Bolt Circle Data
    12, 1/2–13 Bolts @ 30° on a 10.375 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    10625 hphr
  • Clutch Facing Effective Area
    227.00 in²
  • Maximum Continuous Thermal Dissipation
    8.00 hp
  • Clutch Heat Sink Capacity
    870000 ft-lbs
  • Clutch Peak Thermal Input Rate
    204.00 hp
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    22.150 in³
  • Clutch Air Chamber Vol When Worn Out
    50.455 in³
  • Ratings
    CE and RoHS
  • Model
    DFC-1650
  • Weight
    275.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque at 80 psi: (DFC-1650) 36,000 in-lbs., (DFC-2200) 66,800 in-lbs. Maximum operation speed: (DFC-1650) 1200 rpm, (DFC-2200) 900 rpm. Transmitted horsepower up to 250. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284236577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text