Specifications
Dimensions
- Bore Diameter3.3750 in
- Clutch Peak Thermal Input Rate297.00 hp
- Maximum Continuous Thermal Dissipation10.00 hp
- Overall Diameter24.50 in
- Overall Length21.21 in
- Pilot Diameter10.2000 in
- Port Size3/4 NPT
- Weight460.00 lbs
Details
- 2D Drawing
- Additional DetailsTorque at 80 psi: (DFC-1650) 36,000 in-lbs., (DFC-2200) 66,800 in-lbs. Maximum operation speed: (DFC-1650) 1200 rpm, (DFC-2200) 900 rpm. Transmitted horsepower up to 250. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately.
- Air Chamber Volume26.071 in3, 427.227 cm3
- Approximate Clutch Facing Life15450 hphr
- Bore TypeFinished w/ Keyway & 3 SS
- Clutch Air Chamber Vol When Worn Out59.963 in³
- Clutch Air Chamber Volume When New26.071 in³
- Clutch CategoryDual Plate Clutch
- Clutch Facing Edge Color CodeRed
- Clutch Facing Effective Area330.00 in²
- Clutch Facing TypeStandard Coefficient
- Clutch Heat Sink Capacity1187000 ft-lbs
- Clutch TypeFriction Clutch
- Combination TypeClutch Only
- DesignOpen
- Drive ArrangementPilot Mount
- Engagement/ReleaseAir Engaged/Spring Release
- FinishBlack Oxide
- FunctionStarting, Connect/Disconnect, Torque Limiting
- Harmonization Code8483.60.4000
- Instruction Manual
- Manufacturer Product Page
- Manufacturer Replacement Parts List
- Max Clutch Continuous Thermal Diss10.00 hp, 7.457 kW
- Max Pressure80 psi
- Max Rpm900 rpm
- Min Engagement Pressure10 psi
- ModelDFC-2200
- Mounting ConfigurationShaft Mounted
- Open Or Enclosed DesignOpen
- Pilot Or Drive Flg Bolt Circle Data8, 1/2–13 Bolts @ 45° on a 11.327 inch Circle
- Product TypePneumatic Clutches
- RatingsCE and RoHS
- RestrictionsRoHS Compliant
- SeriesDFC 2200
- Temperature Range0 to 65 °C, 32 to 150 °F
- UPC_NO662284236584
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)