Motion
SSE1000 50MM 10 SPRING MM SPCL

NEXEN GROUP
SSE1000 50MM 10 SPRING MM SPCL

Spring Engaged Shaft Mount Brake - Air/Spring, Straight Type
Mi Item #02505357
MFR #SSE1000 50MM 10 SPRING MM SPCL
Price$5,531.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SSE1000 50MM 10 SPRING MM SPCL

Spring Engaged Shaft Mount Brake - Air/Spring, Straight Type
Mi Item #02505357
MFR #SSE1000 50MM 10 SPRING MM SPCL

Mfr description
822567 SSE1000 50MM BORE,10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,531.01/each

Specifications

Details

  • Bore Type
    Straight
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Shaft Mounted Brakes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)