Motion
SSE-600 35MM 10 SPRING MM

NEXEN GROUP
SSE-600 35MM 10 SPRING MM

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/8 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #02505360
MFR #SSE-600 35MM 10 SPRING MM
Price$2,729.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SSE-600 35MM 10 SPRING MM

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/8 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #02505360
MFR #SSE-600 35MM 10 SPRING MM

Mfr description
820366 SSE-600 35MM BORE,10SPRING,MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,729.40/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Size Range
    35 mm
  • Overall Diameter
    183 mm
  • Overall Length
    108 mm
  • Port Size
    1/8 BSPT
  • Weight
    19.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Consult nexen for use in cyclic applications.
  • Approximate Brake Facing Life
    256 kW/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    56.900 cm³
  • Brake Air Chamber Volume When New
    122.500 cm³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    120 cm²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    81000 Joule
  • Brake Peak Thermal Input Rate
    12.70 kW
  • Brake Response Factor
    0.124
  • Clutch Category
    Brake
  • Clutch Facing Effective Area
    120 cm2, 18.6 sq in
  • Clutch Type
    Shaft-Mounted
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    820574
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    818300
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.97 kW
  • Max Pressure
    6.5 bar
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    110 N-m
  • Minimum Release Pressure
    6 bar
  • Model
    SSE-600
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    820200, 820370
  • Recommended Control Kits
    940012,940011,940012,940017
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    SSE 600
  • Shaft Inertia
    59.00 kg/cm²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284184946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)