Motion
STB600 1.125

NEXEN GROUP
STB600 1.125

STB600 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.1250 in Bore
MI ITEM #02505465
MFR #STB600 1.125
List Price$3,106.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STB600 1.125

STB600 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.1250 in Bore
MI ITEM #02505465
MFR #STB600 1.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,106.76/each for your price

Overview

Mfr description
927203 STB600 BRAKE,TENSION,1.125 BORE
  • STB 600 brakes allow superior torque control for your web
  • Three different sized piston sets can be actuated singly or in any combination for a large number of torque-to-air pressure ranges
  • The ventilated rotor creates an airflow path that draws cooler ambient air into the center of the rotor
  • The flow path directs air past the interface and dissipates heat radially away from the unit

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    1.1250 in
  • Max Rpm
    3600 rpm
  • Max Brake Continuous Thermal Diss
    0.72 hp
  • Finish
    Machined Aluminum
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    STB600
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Function
    Tensioning
  • Brake Facing Type
    Standard Coefficient
  • Shaft Inertia
    16.70 lb/in²
  • Overall Length
    3.86 in
  • Overall Diameter
    6.62 in
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    194 hp/hr
  • Brake Facing Effective Area
    5.0 in²
  • Max Dynamic Torque Small Pistons
    85 in
  • Max Dynamic Torque Medium Pistons
    133 in
  • Max Dynamic Torque Large Pistons
    189 in
  • Max Dynamic Torque With All Calipers
    407 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    927204
  • Facing Kit
    927205
  • Guards
    927206
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    854000 (Single Stage Control Panel), 835120 (3 Stage Control Panel), 835134 (4 Stage Control Panel)
  • Additional Details
    STB Medium Duty Air Cooled Tension Control Brake, with up to 3 hp thermal capacity.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284233125
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought