Motion
STC600 .750

NEXEN GROUP
STC600 .750

Friction Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02505470
MFR #STC600 .750
Price$3,947.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STC600 .750

Friction Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02505470
MFR #STC600 .750

Mfr description
927235 STC600 CLUTCH,TENSION,0.750 BOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,947.08/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Clutch Peak Thermal Input Rate
    17.00 hp
  • Drive Inertia
    18.72 lb-in²
  • Height
    6.0000 in, 152.40 mm
  • Input Shaft Diameter
    0.7500 in, 19.05 mm
  • Max Dynamic Torque Large Pistons
    240 in-lb
  • Max Dynamic Torque Medium Pistons
    180 in-lb
  • Max Dynamic Torque Small Pistons
    105 in-lb
  • Maximum Continuous Thermal Dissipation
    1.10 hp
  • Minimum Sprocket Size
    35/52T, 40/39T, 50/31T
  • Overall Diameter
    6.00 in
  • Overall Length
    6.78 in
  • Pilot Diameter
    3.5000 in
  • Port Size
    1/8 NPT
  • Weight
    18.00 lbs
  • Width
    6.0000 in, 152.40 mm

Details

  • Additional Details
    Port will accept 5/32 in plastic tubing.
  • Approximate Clutch Facing Life
    572 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Multiple Caliper Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    16.97 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    1.10 hp, 0.82 kW
  • Max Dynamic Torque With All Calipers
    525 in-lb
  • Max Number Of Calipers
    3
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    1800 rpm
  • Maximum Dynamic Torque Capacity
    525 in
  • Min Engagement Pressure
    1 psi, 0.07 bar
  • Model
    STC600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 1/4–20 Bolts @ 60° on a 4.000 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    STC 600
  • Shaft Inertia
    19.15 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284238526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)