Motion
STB940 1.125 NSB

NEXEN GROUP
STB940 1.125 NSB

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 1.1250 in Bore
Mi Item #02505486
MFR #STB940 1.125 NSB
Price$4,252.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STB940 1.125 NSB

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 1.1250 in Bore
Mi Item #02505486
MFR #STB940 1.125 NSB

Mfr description
927217 STB940 BRAKE,TENSION,1.125 BORE
  • STB 940 brakes allow superior torque control for your web
  • Three different sized piston sets can be actuated singly or in any combination for a large number of torque-to-air pressure ranges
  • The ventilated rotor creates an airflow path that draws cooler ambient air into the center of the rotor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,252.10/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size Range
    1.1250 in
  • Length
    3.8600 in
  • Max Dynamic Torque Large Pistons
    932 in
  • Max Dynamic Torque Medium Pistons
    755 in
  • Max Dynamic Torque Small Pistons
    597 in
  • Maximum Continuous Thermal Dissipation
    3 hp
  • Outer Diameter
    10.0200 in
  • Overall Diameter
    10.02 in
  • Overall Length
    4.93 in
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    32 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    STB Medium Duty Air Cooled Tension Control Brake, with up to 3 hp thermal capacity.
  • Approximate Brake Facing Life
    482 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    13.3 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Series
    STB940
  • Combination Type
    Brake
  • Control Accessories
    854000 (Single Stage Control Panel), 835120 (3 Stage Control Panel), 835134 (4 Stage Control Panel)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    927209
  • Finish
    Machined Aluminum
  • Function
    Tensioning
  • Guards
    927210
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    3.00 hp
  • Max Dynamic Torque With All Calipers
    2284 in
  • Max Pressure
    85 psi
  • Max Rpm
    2400 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    STB 940
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    927208
  • Release
    Spring
  • Series
    STB 940
  • Temperature Range
    32 to 150 °F
  • UPC_NO
    662284236379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)