Motion
STB940 1.188 NSB

NEXEN GROUP
STB940 1.188 NSB

STB940 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.1875 in Bore
MI ITEM #02505487
MFR #STB940 1.188 NSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STB940 1.188 NSB

STB940 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.1875 in Bore
MI ITEM #02505487
MFR #STB940 1.188 NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
927218 STB940 BRAKE,TENSION,1.188 BORE
  • STB 940 brakes allow superior torque control for your web
  • Three different sized piston sets can be actuated singly or in any combination for a large number of torque-to-air pressure ranges
  • The ventilated rotor creates an airflow path that draws cooler ambient air into the center of the rotor
  • The flow path directs air past the interface and dissipates heat radially away from the unit

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    1.1875 in
  • Max Rpm
    2400 rpm
  • Max Brake Continuous Thermal Diss
    3.00 hp
  • Finish
    Machined Aluminum
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    STB940
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Function
    Tensioning
  • Brake Facing Type
    Standard Coefficient
  • Shaft Inertia
    102.24 lb/in²
  • Overall Length
    4.93 in
  • Overall Diameter
    10.02 in
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    482 hp/hr
  • Brake Facing Effective Area
    13.3 in²
  • Max Dynamic Torque Small Pistons
    597 in
  • Max Dynamic Torque Medium Pistons
    755 in
  • Max Dynamic Torque Large Pistons
    932 in
  • Max Dynamic Torque With All Calipers
    2284 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    927208
  • Facing Kit
    927209
  • Guards
    927210
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    854000 (Single Stage Control Panel), 835120 (3 Stage Control Panel), 835134 (4 Stage Control Panel)
  • Additional Details
    STB Medium Duty Air Cooled Tension Control Brake, with up to 3 hp thermal capacity.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284236386
  • Weight
    32.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text