Specifications
Dimensions
- Bore Diameter1.3750 in
- Bore Size Range1.3750 in
- Length3.8600 in
- Max Dynamic Torque Large Pistons932 in
- Max Dynamic Torque Medium Pistons755 in
- Max Dynamic Torque Small Pistons597 in
- Maximum Continuous Thermal Dissipation3 hp
- Outer Diameter10.0200 in
- Overall Diameter10.02 in
- Overall Length4.93 in
- Port Size1/8 NPT or 5/32 Plastic Tubing
- Weight32.00 lbs
Details
- 2D Drawing
- ActuationAir Engaged
- Additional DetailsSTB Medium Duty Air Cooled Tension Control Brake, with up to 3 hp thermal capacity.
- Approximate Brake Facing Life482 hp/hr
- Bore StyleBore to Size
- Bore TypeStraight
- Brake Facing Edge Color CodeRed
- Brake Facing Effective Area13.3 in²
- Brake Facing TypeStandard Coefficient
- Brake SeriesSTB940
- Combination TypeBrake
- Control Accessories854000 (Single Stage Control Panel), 835120 (3 Stage Control Panel), 835134 (4 Stage Control Panel)
- Controllers964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
- DesignCaliper
- Drive ArrangementShaft Mount
- EngagementAir
- Engagement/ReleaseAir/Spring
- Facing Kit927209
- FinishNickel Plated
- FunctionTensioning
- Guards927210
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Replacement Parts List
- Max Brake Continuous Thermal Diss3.00 hp
- Max Dynamic Torque With All Calipers2284 in
- Max Pressure85 psi
- Max Rpm2400 rpm
- Min Engagement Pressure1 psi
- ModelSTB 940
- Mounting ConfigurationShaft Mounted
- Mounting StyleShaft
- Open Or Enclosed DesignOpen
- RatingsCE, and RoHS
- Rebuild Kits927208
- ReleaseSpring
- SeriesSTB 940
- Temperature Range32 to 150 °F
- UPC_NO662284236409
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)