Motion
STC940 1.938 LOCO

NEXEN GROUP
STC940 1.938 LOCO

Friction Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505502
MFR #STC940 1.938 LOCO
List Price$6,583.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STC940 1.938 LOCO

Friction Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505502
MFR #STC940 1.938 LOCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,583.98/each for your price

Overview

Mfr description
927244 STC940 CLUTCH,TENSION,1.938 BOR

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Caliper Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    2400 rpm
  • Finish
    Machined Aluminum
  • Maximum Dynamic Torque Capacity
    1965 in
  • Function
    Tensioning
  • Overall Length
    9.04 in
  • Overall Diameter
    9.40 in
  • Bore Diameter
    1.9375 in
  • Minimum Sprocket Size
    35/79T, 40/60T, 50/48T
  • Drive Inertia
    138.24 lb-in²
  • Shaft Inertia
    104.40 lb/in²
  • Pilot Diameter
    4.8750 in
  • Pilot Or Drive Flg Bolt Circle Data
    6, 3/8–16 Bolts @ 60° on a 5.625 inch Circle
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Approximate Clutch Facing Life
    4500 hphr
  • Clutch Facing Effective Area
    44.93 in²
  • Maximum Continuous Thermal Dissipation
    3.00 hp
  • Clutch Peak Thermal Input Rate
    41.00 hp
  • Max Number Of Calipers
    3
  • Max Dynamic Torque Small Pistons
    505 in-lb
  • Max Dynamic Torque Medium Pistons
    648 in-lb
  • Max Dynamic Torque Large Pistons
    812 in-lb
  • Max Dynamic Torque With All Calipers
    1965 in-lb
  • Ratings
    CE and RoHS
  • Model
    STC940
  • Weight
    54.70 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Port will accept 5/32 in plastic tubing.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284238618
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text