Motion
STB940 1.750 LCO

NEXEN GROUP
STB940 1.750 LCO

STB940 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.7500 in Bore
MI ITEM #02505506
MFR #STB940 1.750 LCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STB940 1.750 LCO

STB940 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.7500 in Bore
MI ITEM #02505506
MFR #STB940 1.750 LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    1.7500 in
  • Max Dynamic Torque Large Pistons
    466 in
  • Max Dynamic Torque Medium Pistons
    378 in
  • Max Dynamic Torque Small Pistons
    299 in
  • Overall Diameter
    10.02 in
  • Overall Length
    4.93 in
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    32.00 lbs

Details

  • 2D Drawing
  • Additional Details
    STB Medium Duty Air Cooled Tension Control Brake, with up to 3 hp thermal capacity.
  • Approximate Brake Facing Life
    804 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    13.3 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Series
    STB940
  • Control Accessories
    854000 (Single Stage Control Panel), 835120 (3 Stage Control Panel), 835134 (4 Stage Control Panel)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    927252
  • Finish
    Machined Aluminum
  • Function
    Tensioning
  • Guards
    927210
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    3.00 hp
  • Max Dynamic Torque With All Calipers
    1142 in
  • Max Pressure
    85 psi
  • Max Rpm
    2400 rpm
  • Min Engagement Pressure
    1 psi
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    927208
  • Release
    Spring
  • Shaft Inertia
    102.24 lb/in²
  • UPC_NO
    662284246026

Overview

Mfr description
927258 STB940 BRAKE,TENSION,1.750 BORE
  • STB 940 brakes allow superior torque control for your web
  • Three different sized piston sets can be actuated singly or in any combination for a large number of torque-to-air pressure ranges
  • The ventilated rotor creates an airflow path that draws cooler ambient air into the center of the rotor
  • The flow path directs air past the interface and dissipates heat radially away from the unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought