Motion
TL40AC 1.625 AIR

NEXEN GROUP
TL40AC 1.625 AIR

Air Engaged Torque Limiter - Open, Straight, 1.6250 in, 1350 RPM
MI ITEM #02505511
MFR #TL40AC 1.625 AIR
Your Price$4,207.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL40AC 1.625 AIR

Air Engaged Torque Limiter - Open, Straight, 1.6250 in, 1350 RPM
MI ITEM #02505511
MFR #TL40AC 1.625 AIR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,207.07/each(List $5,048.49)

Overview

Mfr description
801520 TL40AC 1.625 BORE,AIR
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Specifications

  • Open Or Enclosed Design
    Open
  • Bore Type
    Straight
  • Bore Size
    1.6250 in
  • Max Rpm
    1350 RPM rpm
  • Drive Arrangement
    Pilot Mount
  • Max Static Clutch Torque
    4190 in-lb
  • Min Static Torque Capacity
    900 in
  • Backlash
    0.28°
  • Number Of Engagement Positions
    1 @ 360°
  • Minimum Sprocket Size
    40/40T, 50/30T, 60/26T, 80/20T
  • Drive Inertia
    54.72 lbin²
  • Shaft Inertia
    25.20 lb/in²
  • Actuation
    Air/Spring
  • Port Size
    1/4 NPT
  • Max Pressure
    6.9 bar
  • Min Engagement Pressure
    15 psi
  • Temperature Range
    32-150 °F
  • Cable Length
    Proximity Sensor, 3 ft
  • Ratings
    CE, And RoHS
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Clutch Air Chamber Volume When New
    1.560 in³
  • Manufacturer Upc Number
    662284154710
  • UPC_NO
    662284154710
  • Manufacturer Product Page
  • Bore Diameter
    1.6250 in
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought