Motion
TL70A 2.188 AIR

NEXEN GROUP
TL70A 2.188 AIR

Air Engaged Torque Limiter - Open, Straight, 2.1880 in, 950 RPM
MI ITEM #02505518
MFR #TL70A 2.188 AIR
Price$11,501.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL70A 2.188 AIR

Air Engaged Torque Limiter - Open, Straight, 2.1880 in, 950 RPM
MI ITEM #02505518
MFR #TL70A 2.188 AIR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,501.88/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    2.1880 in
  • Bore Size
    2.1880 in
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    364.46 lbin²
  • Minimum Sprocket Size
    60/37T, 80/29T, 100/23T, 120/21T
  • Port Size
    1/4 NPT
  • Weight
    71.00 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    3.120 in³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284154918
  • Max Pressure
    6.9 bar
  • Max Rpm
    950 RPM rpm
  • Max Static Clutch Torque
    15000 in-lb
  • Min Engagement Pressure
    15 psi
  • Min Static Torque Capacity
    1800 in
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    129.89 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284154918

Overview

Mfr description
801552 TL70A 2.188 BORE,AIR
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought