Motion
TL80A 2.938 AIR

NEXEN GROUP
TL80A 2.938 AIR

Air Engaged Torque Limiter - Open, Straight, 2.9380 in, 850 RPM
MI ITEM #02505521
MFR #TL80A 2.938 AIR
Price$17,888.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL80A 2.938 AIR

Air Engaged Torque Limiter - Open, Straight, 2.9380 in, 850 RPM
MI ITEM #02505521
MFR #TL80A 2.938 AIR

Mfr description
801562 TL80A 2.938 BORE,AIR
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,888.04/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    2.9380 in
  • Bore Size
    2.9380 in
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    507.31 lbin²
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T
  • Port Size
    1/4 NPT
  • Weight
    110.00 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    4.700 in³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284154970
  • Max Pressure
    6.9 bar
  • Max Rpm
    850 RPM rpm
  • Max Static Clutch Torque
    27700 in-lb
  • Min Engagement Pressure
    15 psi
  • Min Static Torque Capacity
    4880 in
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    175.25 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284154970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)